References
Ansell:72-286-10
Rubix:119A6260
Manufacturer :72286100
EAN:0076490490621

Product details : ANSELL HYFLEX 72-286 CUT POLYESTER GLOVES 2X4XD 10 XL
- Contains Dyneema® for outstanding cut resistance
- Washable up to 90°C
- Suitable for contact with all foodstuffs
- Available in 3 versions to better match the level of protection and dexterity required by the application
Cut protection with comfort and durability.
Strengths
- Excellent Cut performance
- Suitable for Laundering Up to 90C
- Ergonomic design improves comfort
Applications
Primary cutting|Assembly and disassembly of equipment
Technical specifications
Attributes
| Logistic Weight | 63 g |
|---|---|
| Type | glove |
| Size | 10 |
| Cutting resistance level | d |
| Main material | polyester |
| Food contact | yes |
| Abrasion resistance level | 2 |
| Coating of the gloves | without |
| Length | 300 mm |
| Colour | blue |
| Material | dyneema® synthetic fibers |
Show UNSPSC/ECL@SS
£ 16.55 excl. VAT
/ Each
£ 19.86 incl. VAT
- Usually arrives within 14 working days