ANSELL 48-706 EDGE 4X43C NITRILE FOAM HPPE GLOVES GRY/BLK SIZE 7


Edge 48706

References
ansell:48-706-7
rubix:203A8897
manufacturer :48706070
ean:10076490450332
brand logo
brand logo
Technical specifications
Size7
Main materialHPPE
Food contactNo
See all Specifications

Product details : ANSELL 48-706 EDGE 4X43C NITRILE FOAM HPPE GLOVES GRY/BLK SIZE 7


  • Made of a seamless liner, palm dipped into foam nitrile coating
  • ANSI cut level A3 and EN ISO 13997 rated level C provide a good level of cut resistance.
  • The nitrile coating delivers very good performance in terms of abrasion resistance and grip.
  • The choice for medium to heavy duty applications that require abrasion, grip and cut protection
  • The best alternative against heavy duty leather and polyurethane palm dipped cut resistant knitted gloves.
Cost effective solution for medium weight applications requiring high level of cut performance in dry or slightly oily environments.

Strengths

  • High durability Nitrile foam coating
  • Excellent comfort and dexterity
  • High level of cut performance EN ISO level C cut performance (ANSI Level 3)
  • Excellent abrasion resistance
  • In compliance with the standards

              EN420 (General requirements) and

              EN388 (Mechanical hazards)

  • Breathable liner that allow very high level of comfort for end users
  • Good level of grip in dry and slightly oily environments

Applications

General maintenance|Hardware assembly|Machining / Stamping / Cutting|Molding|Plastic injections|Raw material handling|Seat and frame build

Technical specifications


Attributes
Size7
Main materialHPPE
Food contactNo
CoatingNitrile
TypeGlove
MaterialHPPE, fiberglass, nylon, polyester, spandex
Show UNSPSC/ECL@SS
£ 5.57 excl. VAT
/ Each
£ 6.68 incl. VAT
  • Delivery usually within ( 11 ) days