ANSELL 11-757 HYFLEX 3X31F INTERCEPT PU COATED GLOVES BLK SIZE 10


HyFlex 11755

References
ansell:11-757-10
rubix:244A6775
manufacturer :11757100
brand logo
brand logo
Technical specifications
Size10
Cutting resistance levelF
Main materialNylon
See all Specifications

Product details : ANSELL 11-757 HYFLEX 3X31F INTERCEPT PU COATED GLOVES BLK SIZE 10


  • 7x more cut resistant* for unmatched protection
  • Ultra-thin ANSI cut level A7 / ISO cut level F touchscreen compatible glove for enhanced productivity
  • Ultra-light design provides unmatched dexterity for handling and assembly of very sharp parts
  • Unique combination of ultra-lightweight comfort and extreme cut protection

    *vs standard ANSI cut level A2 / ISO cut level B glove
Cut protection that you never want to take off.

Strengths

  • Extreme cut protection featuring INTERCEPT™ Technology while maintaining enhanced flexibility and tactility
  • These ultra-lightweight and ultra-thin breathable gloves are touchscreen compatible to ensure that workers do not need to change or remove gloves between tasks
  • High dexterity combined with unmatched comfort and precision while achieving excellent abrasion resistance
  • Tailored fit at the base of the pinky finger better matches natural hand contours
  • Dermatologically approved by Dermatest®

Applications

Assembly & inspection of components|Picking, fastening components|Final assembly|Applying finish to materials, products |Applications requiring dexterity and precision|Handling metal sheets & panels|Handling of glass sheets, sharpedged objects

Technical specifications


Attributes
Size10
Cutting resistance levelF
Main materialNylon
CoatingPolyurethane
TypeGlove
ColourBlack
Show UNSPSC/ECL@SS
£ 15.29 excl. VAT
/ Each
£ 18.35 incl. VAT
  • In stock: Next day delivery