ANSELL HYFLEX 72-400 CUT MECHANICAL PROTECTION GLOVES 3X4XF 11 2XL
HyFlex 72400
See technical informationSee documentsReferences
Ansell:72-400-11
Rubix:394A3312
Manufacturer :72400110
EAN:0076490440558



Documents
Product details : ANSELL HYFLEX 72-400 CUT MECHANICAL PROTECTION GLOVES 3X4XF 11 2XL
- VersaTouch® 72-400 Optimal durability and cut protection: this offering the highest cut protection with no compromise on comfort and flexibility
Outstanding cut protection with enhanced durability at a great value.
Strengths
- Light/Medium weight design provides softness and flexibility so it can comfortably worn for extended periods of time
- Ambidextrous glove design
- Machine washable with Non Caustic cleaners with no effect on performance and durability
- Made with a spandex elastic that keeps a snug fit, even after multiple laundering
- Compliant with FDA food handling requirements
Applications
Defeathering and skinning|Slicing, cutting and shopping|Steaming, frying and roasting|Marinating|Storing packed meats|Storing and transportation|Equipment maintenance and repair
Technical specifications
Attributes
| Type | glove |
|---|---|
| Size | 11 |
| Cutting resistance level | f |
| Main material | fiber glass |
| Food contact | yes |
| Usage environment | dry |
| Abrasion resistance level | 3 |
| ESD | no |
| Coating of the gloves | without |
Show UNSPSC/ECL@SS
£ 7.14 excl. VAT
/ Each
£ 8.57 incl. VAT
- Usually arrives within 14 working days