TRAFFIGLOV TG5545 LXT MICRODEX NITRILE L1 GLOVES GREEN 4X44EP 12/3XL
TRAFFIGLOV TG5895 LATEX/NITRILE FOAM DDIPPED GLOVES 4X42D GREEN
See technical informationReferences
TraffiGlove:TG5895-12
Rubix:278A5844

Product details : TRAFFIGLOV TG5545 LXT MICRODEX NITRILE L1 GLOVES GREEN 4X44EP 12/3XL
Technical specifications
Attributes
| Type | glove |
|---|---|
| Size | 12 |
| Cutting resistance level | x |
| Main material | polyester |
| Usage environment | oily or greasy |
| Coating of the gloves | latex |
| Colour | green |
| Material | polyester, hppe, steel, elastane |
Show UNSPSC/ECL@SS
£ 15.83 excl. VAT
/ Each
£ 19.00 incl. VAT
- Usually arrives within 14 working days
