UVEX 60498 C500 M FOAM 4X42C LIME/BLACK ANTHRACITE GLOVES 11/2XL
Cut Protection Gloves
See technical informationSee documentsReferences
Uvex:60498-11
Rubix:222A3259
Manufacturer :6049811
EAN:4048612019122



Documents
Product details : UVEX 60498 C500 M FOAM 4X42C LIME/BLACK ANTHRACITE GLOVES 11/2XL
The uvex C500 series sets standards regarding protection, comfort, flexibility, tactility and economy. This high-tech safety glove combines all of these qualities with the highest level of cut protection, level 5/C. The uvex C500 M foam is especially suitable for damp working conditions.
Strengths
•Outstanding tactile sensation when assembling parts
Perfect fit with 3d ergo technology
Free of harmful substances in accordance with OEKO-TEX® standard 100
Silicone-free according to imprint test
Perfect fit with 3d ergo technology
Free of harmful substances in accordance with OEKO-TEX® standard 100
Silicone-free according to imprint test
Applications
Automotive industry;Construction;Brewery;Beverage industry;Glass industry;Maintenance;Servicing;Metal work industry
Technical specifications
Attributes
| Type | glove |
|---|---|
| Size | 11 |
| Cutting resistance level | 5 |
| Main material | textile |
| Usage environment | dry |
| Abrasion resistance level | 4 |
| Coating of the gloves | elastomer |
| Material | bamboo-viscose;high-performance polyethylene (hpe);fibreglass;polyamide (pa) |
Show UNSPSC/ECL@SS
£ 14.49 excl. VAT
/ Each
£ 17.39 incl. VAT
- Usually arrives within 14 working days
