Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Pneumatic cylinders and actuators - Accessory
FESTO 14879 FOOT MOUNTING HZS-32
FESTO 14879 FOOT MOUNTING HZS-32
HZS Foot Mounting
References
festo:
HZS-32
rubix:
117A2314
manufacturer :
14879
ean:
4052568021818
Technical specifications
Type
Foot Mounting
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 14879 FOOT MOUNTING HZS-32
Foot Mounting HZS-32 For DZH cylinder, narrow. Size=32, Assembly Position=Any, Corrosion resistance classification CRC=2, Product weight=105 g, Material information, Mounting=Steel
Technical specifications
Attributes
Logistics dimensions (L x W x H)
63
x
29
x
43
mm
Logistic Weight
106,9
g
Type
Foot Mounting
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
10.99
excl. VAT
/
Each
£
13.19
incl. VAT
Delivery usually within (
2
) days
Add to cart
Check our products from related categories
NORGREN QM/8020/32 UF MOUNTING
FESTO 1377840 COUPLING EAMD-32-32-14-16X20
FESTO 541702 INTERMEDIATE-POSITION MODULE
NORGREN QA/8080/33 UNIVERSAL REAR EYE
SMC E400-F03-D PIPING ADAPTER
MECALINE 879538 FLANGE FOR CYLINDER 16MM
FESTO 9258 ROD EYE SGS-M16
SMC F5032 C96/CP96 MOUNTING BRACKET
SMC CG5EA32TFSR-25 STAINLESS STEEL CYLINDER
FESTO 1099901 COVERING
FESTO 1465530 PARALLEL KIT EAMM-U-145-D80-140A-188
AVENTICS 3663603000
FESTO 537311 ADAPTER KIT
AVENTICS 1827001787
FESTO 537266 MULTI-POSITION KIT DPNA-25