References
SMC:VMG11BU-F03-13
Rubix:119A8285
Manufacturer :VMG11BU-F03-13

Documents
Product details : SMC VMG11BU-F03-13 ENERGY SAVING BLOW GUN
Taking energy-saving into consideration, blow gun series VMG has a large effective area of 30mm² (without nozzle) with a ratio of 10.7:1 over the traditional air guns. Pressure loss is 1% or less when nozzle bore size 2.5mm is used. Due to adoption of balance type, lever operation force is not adversely affected by supply pressure. Piping direction is optional from top or bottom and nozzle is also optional.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 30x161x156 mm |
|---|---|
| Logistic Weight | 249 g |
| Connection 1 | g3/8 |
| Sound level | 100 dB |
| Type of coupling | screw connection (g3/8 thread) |
| Nominal pressure | 10 bar |
| Material | pbt |
| Min. temperature | -5 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 70.92 excl. VAT
/ Each
£ 85.10 incl. VAT
- Delivery usually within ( 20 ) days