Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Lubricants
(900)
Paints and Fittings
(467)
Brushes
(281)
Cleaning
(12)
Miscellaneous maintenance
(253)
Electrics, electronics and lighting
(3,157)
See Maintenance & Repairs
Electrics and lighting
(2,887)
See Electrics, electronics and lighting
< Back
Rubix Categories
Maintenance & Repairs
Electrics, electronics and lighting
Electrics and lighting
Electrics
Battery charger
ICS ICSH7 H7 HOME EV CHARGER 7KW 32A (H)326 MM X (W)199 MM X (D)132 MM
ICS ICSH7 H7 HOME EV CHARGER 7KW 32A (H)326 MM X (W)199 MM X (D)132 MM
ICSH
References
ics:
ICSH7
rubix:
234A8293
Technical specifications
Voltage
230
V
Amperage
32
A
Technical sheet / Technical file
Product details
Technical specifications
Product details : ICS ICSH7 H7 HOME EV CHARGER 7KW 32A (H)326 MM X (W)199 MM X (D)132 MM
ICS H7 Home EV Charger 7kw 32A (H)326 mm x (W)199 mm x (D)132 mm
Technical specifications
Attributes
Voltage
230
V
Amperage
32
A
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
458.78
excl. VAT
/
Each
£
550.54
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
ABB 6AGC081278 TERRA AC W7-T-0 (H)320 MM X (W)195 MM X (D)110 MM
CENTAUR PVC CFAT 33W 75MMX75MM FLAT ANGLE WHITE
ENGEX ACCESSORIES 630703 CT25M6 CRIMP-PAK COPPER TUBE TERMINAL (L)40 M
DELVO 165511673 POWER SUPPLY - 150W SUITABLE FOR AYK SERIES 100-240V
REMORA ELECTRICAL NO.9 PVC/SWA CLEAT MAX CABLE SIZE 22.8MM (L)42 MM X
NIGLON BCBR EARTH ROD CLAMP
ENGEX 630505 CT10M10 CRIMP-PAK COPPER TUBE TERMINAL
CEMBRE BLADE TERMINAL RED RF-PP16/23 PACK OF 100
SCOLMORE INTERNATIONAL LIMITED MM465WH TELEPHONE SECONDARY MODULE - WH
PROTEUS ABX4S1/CD 4 WAY TP MCB/RCBO DIST BOARD C/W 100AMP (H)269 MM X
CENTAUR PVC 20 CRB 4W 20MM ANGLE 2 WAY BOX WHITE (DIA)20 MM
NIGLON SP2 SAFEPLATE MARK 2 52X152 (L)152 MM X (W)50 MM
LEGRAND 037687 0.75MM BLUE BOOTLACE FERRULE
NIGLON LTD OB20G 20MM DISTANCE SADDLE GALVANISED PACK OF 50
SMC IZTP43-L IZTP43 HIGH-VOLTAGE POWER SUPPLY MODULE