Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Lubricants
(905)
Paints and Fittings
(468)
Brushes
(281)
Cleaning
(12)
Miscellaneous maintenance
(255)
Electrics, electronics and lighting
(3,160)
See Maintenance & Repairs
Electrics and lighting
(2,890)
See Electrics, electronics and lighting
< Back
Rubix Categories
Maintenance & Repairs
Electrics, electronics and lighting
Electrics and lighting
Electrics
Accessory for cable
CEMBRE BLADE TERMINAL RED RF-PP16/23 PACK OF 100
CEMBRE BLADE TERMINAL RED RF-PP16/23 PACK OF 100
Accessory for cable Cembre
References
cembre:
RF-PP16/23
rubix:
271431
Product details
Technical specifications
Product details : CEMBRE BLADE TERMINAL RED RF-PP16/23 PACK OF 100
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
17.30
excl. VAT
/
Each
£
20.76
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
WISKA CABLE JOINT SLEEVE 10061462
CABLOFIL OH100PG 100MM WIDE OVERHEAD HANGER (H)201 MM X (W)100 MM
SCOLMORE INTERNATIONAL LIMITED PRW310 1 GANG NEW MEDIA UNFURNISHED PLA
NIGLON SC6G 2IN COUPLERS GALVANISED
NIGLON FCS20G 20MM FLANGE COUPLER WITH BESA BUSH & WAS
CEMBRE RF-F608 TERMINALS RED PUSH-ON FEMALE PACK OF 100
ENGEX ACCESSORIES 612011 IBL2.5M18 2.5X18MM INS. TERM BLADE BLUE PACK
CABLOFIL OH75PG 75MM WIDE OVERHEAD HANGER (H)181 MM X (W)75 MM
PHILEX 70406RE 1/2 PLATE BLANK MODULE 25MM WIDE (H)50 MM X (W)25 MM
DETA ELECTRICAL DB167 1 GANG 46MM METAL BOX FLUSH (H)72 MM X (W)72 MM
TAMLEX TGHO44 100MM X TURNBUCKLE 45 GUSSET BEND (H)100 MM (W)1
ENGEX ACCESSORIES 613025 IS065 INS. TERM SOCKET YELLOW 6MM PACK OF 100
NIGLON DS58 DRIVING STUD
TAMLEX BT/LB100 100MM FASTCONNECT L SHAPE SUPPORT BRACK (H)155 MM X (W
NIGLON 20MM INSPECTN ELBOW IE20G