References
ABB:6AGC081278
Rubix:234A8296
Product details : ABB 6AGC081278 TERRA AC W7-T-0 (H)320 MM X (W)195 MM X (D)110 MM
Terra Ac W7-T-0 (H)320 mm x (W)195 mm x (D)110 mm
Technical specifications
Attributes
| Voltage | 380/415 V |
|---|---|
| Amperage | 32 A |
Show UNSPSC/ECL@SS
- Usually arrives within 14 working days

