• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,388)
  • Mechanical Power Transmission(110,879)
  • Fluid Transmission & Flow Technology(101,361)
  • Tools & Metrology(32,682)
  • Protection, Safety & Hygiene(55,474)
  • Equipment(10,024)
  • Fasteners, Adhesives & Tapes(17,691)
  • Maintenance & Repairs(5,529)
  • Welding(1,007)
  • New Products
  • Lubricants(934)
  • Paints and Fittings(417)
  • Brushes(386)
  • Cleaning(11)
  • Miscellaneous maintenance(302)
  • Electrics, electronics and lighting(3,479)
See Maintenance & Repairs
  • Electrics and lighting(3,049)
See Electrics, electronics and lighting
  1. Rubix Categories
  2. Maintenance & Repairs
  3. Electrics, electronics and lighting
  4. Electrics and lighting
  5. Electrics
  6. Accessory for cable
  7. NIGLON BCBR EARTH ROD CLAMP

NIGLON BCBR EARTH ROD CLAMP

Lug Clamp

See technical informationSee documents

References

Niglon:BCBR
Rubix:234A5646
brand logo
brand logo

Technical specifications

Typelug clamp
See all Specifications

Documents

Product details : NIGLON BCBR EARTH ROD CLAMP


Earth Rod Clamp

Technical specifications


Attributes
Typelug clamp
Materialbrass
Show UNSPSC/ECL@SS
£ 4.58 excl. VAT
/ Each
£ 5.50 incl. VAT
  • Delivery usually within ( 3 ) days

Check our products from related categories

NIGLON SB25G 25MM SPACER BAR SADDLES GALVANISEDTAMLEX TGHT22 50MM X TURNBUCKLE 45 GUSSET BEND - (H)50 MM (W)50MENNEKES 5601406G INTERLOCKED SOCKET IP44 16A 4P 400V 6HILME PE3264PP WALL MTD SOCKET 32A 415V 4PEMITEX EM01.102 24 PORT CAT 6 PATCH PANELTAMLITE TPC-625 5 POLE 450V 32A TERMINAL CLAMP CONN 25PK (L)21.5 MM XPHILEX 70405RE 1/4 PLATE BLANK MODULE 12 5MM WIDE PK 10 (H)50 MM X (W)CABLOFIL MGIP22BGL 5050 IP GUSSET I/S LID BEND (L)105 MM X (H)50 MM XF4P (FIRST FOR PERFORMANCE) F4PPT20M PVC INSUL MIXED PACK PHASE COLOURWALTHER 130406 32A 3P+E 415V WALL SOCKET (H)154 MM X (W)82 MM X (D)103MARLANVIL 009.PL PLASTIC ENCLOSURE 190 X 145 X 72 (L)145 MM X (W)190 MCABLOFIL OH75PG 75MM WIDE OVERHEAD HANGER (H)181 MM X (W)75 MMWAGO 773-106 6 WAY PUSH WIRE CONNECTOR (BOX 50) (H)13.1 MM X (W)18.8 MTAMLEX STO4 100MM STAND OFF BRACKET (DIA)7 MM X (H)40 MM X (W)100 MMLEGRAND 37512 VIKING 3 END STOP TOP HAT 10MM
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap