• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,380)
  • Mechanical Power Transmission(110,915)
  • Fluid Transmission & Flow Technology(101,369)
  • Tools & Metrology(32,599)
  • Protection, Safety & Hygiene(55,407)
  • Equipment(10,030)
  • Fasteners, Adhesives & Tapes(17,638)
  • Maintenance & Repairs(5,506)
  • Welding(1,013)
  • New Products
  • Lubricants(934)
  • Paints and Fittings(416)
  • Brushes(386)
  • Cleaning(11)
  • Miscellaneous maintenance(301)
  • Electrics, electronics and lighting(3,457)
See Maintenance & Repairs
  • Electrics and lighting(3,017)
See Electrics, electronics and lighting
< Back
Rubix Categories
Maintenance & Repairs
Electrics, electronics and lighting
Electrics and lighting
Electrics
Accessory for cable
NIGLON SP2 SAFEPLATE MARK 2 52X152 (L)152 MM X (W)50 MM

NIGLON SP2 SAFEPLATE MARK 2 52X152 (L)152 MM X (W)50 MM

Safeplate

See technical informationSee documents
References
Niglon:SP2
Rubix:234A5633
brand logo
brand logo
Technical specifications
Typesafe plate
See all Specifications
Documents

Product details : NIGLON SP2 SAFEPLATE MARK 2 52X152 (L)152 MM X (W)50 MM


Safeplate Mark 2 52x152 (L)152 mm x (W)50 mm

Technical specifications


Attributes
Typesafe plate
Materialcarbon steel
Show UNSPSC/ECL@SS
£ 1.65 excl. VAT
/ Each
£ 1.98 incl. VAT
  • Delivery usually within ( 3 ) days

Check our products from related categories

NIGLON FB25 25MM FEMALE BUSHTAMLEX TGBN44 100MM X TURNBUCKLE 90 GUSSET BEND (H)100 MM (W)1NIGLON CB125G 25MM TERMINAL 1 WAY BOX GALVANISEDENGEX ACCESSORIES GX01109 10.0MM ROUND CLIP WHITE PACK OF 100NIGLON FLP5 38MM FEMALE BRASS BUSHENGEX ACCESSORIES 612022 INS. TERM FEMALE BLUE 2.5MM ISO2. PACK OF 100EMITEX EM03.003 2M CAT5E UTP BOOTED PATCH LEAD GREYTAMLEX PMF300-FEC 300X25MM DEEP 90 FLAT ELBOW WITH COUPLE (W)300 MM XENGEX ACCESSORIES GX-BC58 5/8 BRASS STANDARD CLAMPTAMLEX TB161 3 HOLE FLAT BEND PLATETAMLEX PMF75-ADJ 75X25MM DEEP FLAT ADJUSTABLE BEND (GALV (W)75 MM X (DTAMLEX STO9 225MM STAND OFF BRACKET (DIA)7 MM X (H)40 MM X (W)225 MMBIRKETT CABLE JOINTS TOR25 JOINT (L)256 MM X (DIA)39 (W)71ZEROBURN FSZF40 FLAT CLIP UP TO 40MM - QTY 50 (L)110 MM X (H)30 MM X (WAGO 773-104 4 WAY PUSH WIRE CONNECTOR (BOX 100) (H)13.1 MM X (W)13 MM
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap