Ideal snip
Filter Options
CATEGORIES
ideal snip (5)
Brand
draper
(4)
draper expert
(1)
5 Product(s) with 5 variant(s):
DRAPER 12389 UNIVERSAL SNIPS 7.1/2 190MM
- draper:12389
- rubix:4528401
- manufacturer :12389
- In stock: Next day delivery
- Blade length:180 mm
£ 11.21 excl. VAT
/ Each
DRAPER 37152 STRAIGHT TIN SNIPS 250MM
- draper:37152
- rubix:382A1792
- manufacturer :37152
- ean:5010559371525
- Delivery usually within ( 7 ) days
- Blade length:250 mm
£ 12.08 excl. VAT
/ Each
DRAPER EXPERT 49905 SOFT GRIP COMPOUND ACTION TIN SNIPS 250MM
- draper expert:49905
- rubix:88145626
- manufacturer :49905
- Delivery usually within ( 7 ) days
- Blade length:250 mm
£ 20.20 excl. VAT
/ Each
DRAPER 05524 TINMANS SNIPS COMPOUND 250MM
- draper:05524
- rubix:381A6760
- manufacturer :05524
- ean:5010559055241
- Delivery usually within ( 7 ) days
- Blade length:250 mm
£ 9.66 excl. VAT
/ Each
DRAPER 73745 SOFT GRIP UNIVERSAL SNIPS 200MM
- draper:73745
- rubix:80104872
- manufacturer :73745
- Delivery usually within ( 7 ) days
- Blade length:200 mm
£ 17.10 excl. VAT
/ Each






