References
Draper:37152
Rubix:382A1792
Manufacturer :37152
EAN:5010559371525

Product details : DRAPER 37152 STRAIGHT TIN SNIPS 250MM
Forged from high carbon steel hardened and tempered, with blades induction hardened. Has 'no - nip' feature which prevents handles locking together and damaging users' hands.
Technical specifications
Attributes
| Blade length | 250 mm |
|---|---|
| Maximum plate thickness | 0.78 mm |
Show UNSPSC/ECL@SS
£ 12.08 excl. VAT
/ Each
£ 14.50 incl. VAT
- Delivery usually within ( 7 ) days
