Sheet metal working
Filter Options
CATEGORIES
rollers (15)
ideal snip (5)
profile cutter (2)
corner notching machine (2)
hand-operated brake press (1)
Brand
bunker
(2)
clarke power products
(1)
draper
(18)
draper expert
(1)
huvema
(2)
sip industrial
(1)
22 Product(s) with 25 variant(s):
DRAPER 12389 UNIVERSAL SNIPS 7.1/2 190MM
- draper:12389
- rubix:4528401
- manufacturer :12389
- In stock: Next day delivery
- Blade length:180 mm
£ 11.21 excl. VAT
/ Each
DRAPER 37152 STRAIGHT TIN SNIPS 250MM
- draper:37152
- rubix:382A1792
- manufacturer :37152
- ean:5010559371525
- Delivery usually within ( 7 ) days
- Blade length:250 mm
£ 12.08 excl. VAT
/ Each
DRAPER EXPERT 49905 SOFT GRIP COMPOUND ACTION TIN SNIPS 250MM
- draper expert:49905
- rubix:88145626
- manufacturer :49905
- Delivery usually within ( 7 ) days
- Blade length:250 mm
£ 20.20 excl. VAT
/ Each
DRAPER 05524 TINMANS SNIPS COMPOUND 250MM
- draper:05524
- rubix:381A6760
- manufacturer :05524
- ean:5010559055241
- Delivery usually within ( 7 ) days
- Blade length:250 mm
£ 9.66 excl. VAT
/ Each
DRAPER 73745 SOFT GRIP UNIVERSAL SNIPS 200MM
- draper:73745
- rubix:80104872
- manufacturer :73745
- Delivery usually within ( 7 ) days
- Blade length:200 mm
£ 17.10 excl. VAT
/ Each
DRAPER 04902 0.6/0.8MM WIRE FEED ROLLER
- draper:04902
- rubix:390A2500
- manufacturer :04902
- Delivery usually within ( 7 ) days
- Power:300 W
£ 7.13 excl. VAT
/ Each
HUVEMA 37043 HU W1300X453-STAGE ELECTRIC ROLLER
- huvema:HU W1300x4,5
- rubix:232A8186
- manufacturer :37043
- Usually arrives within 14 working days
- Maximum plate thickness:4.5 mm
£ 7,773.05 excl. VAT
/ Each
DRAPER 82711 SEAM ROLLER
- draper:82711
- rubix:227A6007
- manufacturer :82711
- Delivery usually within ( 7 ) days
£ 4.31 excl. VAT
/ Each
DRAPER 19192 ROLLER TABLE
- draper:19192
- rubix:381A9028
- manufacturer :19192
- ean:5010559191925
- Delivery usually within ( 7 ) days
£ 210.00 excl. VAT
/ Each
DRAPER 70273 ROLLER STAND 282MM RST310A
- draper:70273
- rubix:248A2117
- manufacturer :70273
- Delivery usually within ( 7 ) days
£ 21.88 excl. VAT
/ Each
DRAPER 19572 COMBI ROLLER CAB & CHEST BLACK
- draper:19572
- rubix:381A9094
- manufacturer :19572
- ean:5010559195725
- Delivery usually within ( 7 ) days
£ 150.00 excl. VAT
/ Each
DRAPER 51177 COMBINED ROLLER CAB & CHEST
- draper:51177
- rubix:382A3516
- manufacturer :51177
- ean:5010559511778
- Delivery usually within ( 7 ) days
£ 193.32 excl. VAT
/ Each
BUNKER 33212 PEG BOARD CORNER 2PC
- bunker:33212
- rubix:382A1033
- manufacturer :33212
- ean:5059482021329
- Delivery usually within ( 7 ) days
£ 165.00 excl. VAT
/ Each
SIP 01529 3 IN 1 METAL SHEET SHEAR FOLDER & ROLLER
- sip industrial:01529
- rubix:267A5017
- ean:5012713015290
- Usually arrives within 14 working days
£ 825.37 excl. VAT
/ Each
DRAPER 72976 400MM TOOL ROLL
- draper:72976
- rubix:88231416
- manufacturer :72976
- Delivery usually within ( 7 ) days
£ 7.84 excl. VAT
/ Each
DRAPER 93327 2 X PRINTER ROLL FOR 92445
- draper:93327
- rubix:382A8808
- manufacturer :93327
- ean:5010559933273
- Delivery usually within ( 7 ) days
£ 7.88 excl. VAT
/ Each
DRAPER 40767 12 DIVISION TOOL ROLL
- draper:40767
- rubix:4532627
- manufacturer :40767
- Delivery usually within ( 7 ) days
£ 9.75 excl. VAT
/ Each
DRAPER 72977 14 POCKET PVC TOOL ROLL
- draper:72977
- rubix:382A6499
- manufacturer :72977
- ean:5010559729777
- Delivery usually within ( 7 ) days
£ 10.50 excl. VAT
/ Each
DRAPER 02250 REPLACEMENT ROLLER FOR 02171
- draper:02250
- rubix:381A5749
- manufacturer :02250
- ean:5010559022502
- Delivery usually within ( 7 ) days
£ 16.64 excl. VAT
/ Each
CLARKE 1700270 CPS75 MINI CUTTER FOR METAL
- clarke power products:1700270
- rubix:010617
- Usually arrives within 14 working days
£ 59.97 excl. VAT
/ Each
DRAPER 19566 COMBI ROLLER CAB & CHEST GREEN
- draper:19566
- rubix:381A9093
- manufacturer :19566
- ean:5010559195664
- Delivery usually within ( 7 ) days
£ 150.00 excl. VAT
/ Each
HUVEMA 16719 HU 20 DS FOLDING MACHINE 1350 X 850 X 1175 MM
- huvema:HU 20 DS 1020
- rubix:232A8184
- manufacturer :16719
- Usually arrives within 14 working days
- Weight:300 kg
£ 2,178.65 excl. VAT
/ Each



























