References
Draper Expert:49905
Rubix:88145626
Manufacturer :49905



Product details : DRAPER EXPERT 49905 SOFT GRIP COMPOUND ACTION TIN SNIPS 250MM
Straight cut chrome molybdenum steel compound action blades which increase leverage, serrated for extra grip. Capacity 1.2mm mild steel, 1.5mm aluminium and 0.8mm stainless steel. The spring - loaded handles have moulded vinyl grips with slip guards.
Technical specifications
Attributes
| Blade length | 250 mm |
|---|---|
| Maximum plate thickness | 1.5 mm |
Show UNSPSC/ECL@SS
£ 19.23 excl. VAT
/ Each
£ 23.08 incl. VAT
- Delivery usually within ( 7 ) days
