References
SICK:1040768
Rubix:125A9545


Technical specifications
| Type | inductive proximity sensor |
|---|---|
| Min. tension | 10 V |
| Max. tension | 30 V |
Documents
Product details : SICK SENSOR IME12-04BPOZC0S 1040768
Technical specifications
Attributes
| Type | inductive proximity sensor |
|---|---|
| Min. tension | 10 V |
| Max. tension | 30 V |
| Material | nickel-plated brass (housing);pa 66 (sensing face) |
| Min. temperature | -25 °C |
| Max. temperature | 75 °C |
Show UNSPSC/ECL@SS
£ 27.78 excl. VAT
/ Each
£ 33.34 incl. VAT
- Delivery usually within ( 2 ) days