References
IFM Electronic:IGT249
Rubix:169A3476
EAN:4021179261456

Product details : IFM PROXIMITY SWITCH IGT249
Robust full-metal housing from stainless steel for use in the food and beverage industry
Wide operating temperature range
Temperature shock resistant even in case of frequent temperature fluctuations
Resistant to high-pressure cleaning with aggressive cleaning agents
Long sensing range for high uptime
Wide operating temperature range
Temperature shock resistant even in case of frequent temperature fluctuations
Resistant to high-pressure cleaning with aggressive cleaning agents
Long sensing range for high uptime
Technical specifications
Attributes
| Type | normally open |
|---|---|
| Min. tension | 10 V |
| Max. tension | 36 V |
| Material | stainless steel |
| Display | 4 x 90° led, yellow |
| Min. temperature | 0 °C |
| Max. temperature | 100 °C |
| Size of thread | m18 x 1 |
Show UNSPSC/ECL@SS
£ 87.80 excl. VAT
/ Each
£ 105.36 incl. VAT
- Delivery usually within ( 5 ) days
