PEPPERL NBB8-18GM50-E2-V1 INDUCTIVE SENSOR M18 8MM R
Inductive Sensor
See technical informationSee documentsReferences
Pepperl+Fuchs:NBB8-18GM50-E2-V1
Rubix:225A6948

Documents
Product details : PEPPERL NBB8-18GM50-E2-V1 INDUCTIVE SENSOR M18 8MM R
Strengths
•Extended operating voltage range
Flexible use with versatile mounting opportunities
Flexible use with versatile mounting opportunities
Technical specifications
Attributes
| Type | inductive sensor |
|---|---|
| Min. tension | 5 V |
| Max. tension | 36 V |
| Material | white bronze coated brass (housing);pbt (sensing face) |
| Display | multihole-led, yellow |
| Min. temperature | -40 °C |
| Max. temperature | 85 °C |
| Series | nbb8 |
| Size of thread | m18 x 1 |
Show UNSPSC/ECL@SS
£ 125.50 excl. VAT
/ Each
£ 150.60 incl. VAT
- In stock: Next day delivery
