References
Wenglor:I18H008
Rubix:113A7167

Documents
Product details : WENGLOR SENSOR I18H008
Inductive Sensors with increased switching distances are distinguished by rugged design, easy installation and reliable measured values. The large range makes additional types of sensor superfluous because they can also be used to implement special applications. In addition to error-free operation of several sensors in a very small space, the new generation also provides the possibility of detecting system errors before it's too late thanks to ASIC and wenglor weproTec.
Strengths
•Increased switching distance
Minimal mounting clearance thanks to wenglor weproTec
Innovative ASIC circuit technology
Integrated error display
Minimal mounting clearance thanks to wenglor weproTec
Innovative ASIC circuit technology
Integrated error display
Technical specifications
Attributes
| Type | inductive sensor |
|---|---|
| Voltage | 30 V |
| Min. tension | 10 V |
| Max. tension | 30 V |
| Material | nickel-plated cuzn |
| Display | integrated error display |
| Min. temperature | -40 °C |
| Max. temperature | 80 °C |
| Series | inductive sensors with increased switching distances |
| Size of thread | m18 x 1 |
Show UNSPSC/ECL@SS
£ 114.53 excl. VAT
/ Each
£ 137.44 incl. VAT
- Usually arrives within 14 working days
