MORAVIA CROSS BAR PC 1500 194.15.942
Impact Protection Railing System - Lateral Rail 1,500mm
See technical informationReferences
Moravia:194.15.942
Rubix:2524343
EAN:5055520703387
Product details : MORAVIA CROSS BAR PC 1500 194.15.942
Extremely robust and solid guardrail made of profiled steel resistant to extreme loads. Clearly separates traffic lanes (pedestrian and cart lane), protects work areas, inventories and buildings.
Weight : 120 mm
Width : 1500 mm
Depth : 80 mm
Weigth : 14kg
Weight : 120 mm
Width : 1500 mm
Depth : 80 mm
Weigth : 14kg
Technical specifications
Attributes
| Type | transverse bar |
|---|
Show UNSPSC/ECL@SS
£ 172.06 excl. VAT
/ Each
£ 206.47 incl. VAT
- Usually arrives within 14 working days

