Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Prevention and Ergonomics
(7,415)
Aid and Fire safety
(138)
Environment
(739)
First aid
(104)
See Environment and safety
< Back
Rubix Categories
Protection, Safety & Hygiene
Environment and safety
Prevention and Ergonomics
Marker/barrier
Ram protection
MORAVIA PROTECTION GUARD Y&B 150/350/750 196.16.857
MORAVIA PROTECTION GUARD Y&B 150/350/750 196.16.857
Protection Guard with Under-run Protection - Indoor Use
References
moravia:
196.16.857
rubix:
2524330
ean:
5055520702496
Technical specifications
Type
protection guard
See all Specifications
Product details
Technical specifications
Product details : MORAVIA PROTECTION GUARD Y&B 150/350/750 196.16.857
BLACK BULL Protection Guard with Under-run Protection - Indoor Use - Yellow/Black
Protection Guard with Under-run Protection - 350 x 750mm
Technical specifications
Attributes
Type
protection guard
Diameter
76
mm
Material
top grade steel
Colour
yellow
Secondary colour
black
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
314.67
excl. VAT
/
Each
£
377.60
incl. VAT
Usually arrives within 14 working days
Select variants (4)
Add to cart
Create PDF from product
Check our products from related categories
MORAVIA 90DEG ANGLE POST PC 500/100/100 194.13.760
MORAVIA MAGNETIC PROFILE RIGHT ANGLE 30/30 422.24.979
MORAVIA SELF ADHESIVE PROFILE RECTANGULAR 60/20 422.19.912
MORAVIA SELF ADHESIVE PIPE PROFILE 70-100MM 422.17.488
MORAVIA MAGNETIC PIPE PROFILE 50-70MM 422.22.247
MORAVIA PROTECTION GUARD Y&B HD 1200/1000 195.18.822
MORAVIA SELF ADHESIVE PROFILE RIGHT ANGLE 60/60 422.18.566
MORAVIA MAGNETIC PIPE PROFILE 70-100MM 422.20.581
MORAVIA CENTRE POST PC 500/100/100 194.18.550
MORAVIA PROTECTION GUARD Y&B HD 1200/750 195.17.296
MORAVIA PROTECTION GUARD Y&B HD 600/750 195.17.623
MORAVIA MAGNETIC PROFILE RECTANGULAR 60/20 422.20.678
MORAVIA MAGNETIC PROFILE RIGHT ANGLE 60/60 422.25.253
MORAVIA CORNER GUARD Y&B PC 600/600/600 195.14.637
MORAVIA PROTECTION GUARD Y&B PC 600/750 195.18.515