Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Prevention and Ergonomics
(7,415)
Aid and Fire safety
(138)
Environment
(739)
First aid
(104)
See Environment and safety
< Back
Rubix Categories
Protection, Safety & Hygiene
Environment and safety
Prevention and Ergonomics
Marker/barrier
Ram protection
MORAVIA SELF ADHESIVE PIPE PROFILE 70-100MM 422.17.488
MORAVIA SELF ADHESIVE PIPE PROFILE 70-100MM 422.17.488
Pipe Protection
References
moravia:
422.17.488
rubix:
2524290
ean:
5055520701468
Technical specifications
Type
Pipe Protection
Length
1000
m
See all Specifications
Product details
Technical specifications
Product details : MORAVIA SELF ADHESIVE PIPE PROFILE 70-100MM 422.17.488
TRAFFIC-LINE Pipe Protection - CURVATURE 85 - Self-Adhesive 1,000mm Lengths - for tubes 70-1000 mm
Technical specifications
Attributes
Type
Pipe Protection
Length
1000
m
Material
PU (polyurethane foam)
Colour
Yellow
Secondary colour
Black
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
95.34
excl. VAT
/
Each
£
114.41
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
MORAVIA SELF ADHESIVE PIPE PROFILE 30-50MM 422.16.740
MORAVIA PROTECTION GUARD Y&B 150/350/750 196.16.857
MORAVIA PROTECTION GUARD YELLOW PC 350/375 195.15.621
GISS 880528 YELLOW STEEL RACK PROTECTOR 13X15X40CM 5MM THICKNESS
MORAVIA COLLISION BAR PC 86/1200 199.14.143
MORAVIA PROTECTION GUARD Y&B PC 1200/750 195.19.573
MORAVIA CORNER GUARD Y&B HD 600/600/600 195.17.083
MORAVIA MAGNETIC PROFILE TRAPEZE 40/40 422.23.243
MORAVIA MAGNETIC PROFILE RIGHT ANGLE 60/60 422.25.253
MORAVIA MAGNETIC PIPE PROFILE 50-70MM 422.22.247
MORAVIA BOLLARD TYPE S SUB SURFACE FIXING 1600MM 199.17.454
MORAVIA PROTECTION GUARD Y&B HD 350/750 195.16.265
MORAVIA PROTECTION GUARD Y&B 400/600/750 196.17.125
MORAVIA CROSS BAR PC 1500 194.15.942
MORAVIA PROTECTION GUARD Y&B PC 600/1000 195.18.943