• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,406)
  • Mechanical Power Transmission(110,879)
  • Fluid Transmission & Flow Technology(101,362)
  • Tools & Metrology(32,726)
  • Protection, Safety & Hygiene(55,515)
  • Equipment(10,026)
  • Fasteners, Adhesives & Tapes(17,688)
  • Maintenance & Repairs(5,529)
  • Welding(1,007)
  • New Products
  • Hand tools(25,127)
  • Portable power tools(1,600)
  • Pneumatic tools(195)
  • Miscellaneous tools(104)
  • Measuring and monitoring(2,426)
  • Special tools(3,226)
See Tools & Metrology
  • Accessories, consumables and spare parts P/T(695)
  • Portable power tools(905)
See Portable power tools
  1. Rubix Categories
  2. Tools & Metrology
  3. Portable power tools
  4. Portable power tools
  5. Drill, screwdriver
  6. Impact driver
  7. GEDORE RED R83003311 33MM 1 INCH SQUARE DRIVE IMPACT SOCKET

GEDORE RED R83003311 33MM 1 INCH SQUARE DRIVE IMPACT SOCKET

Impact socket 1 hex

See technical information

References

Gedore Red:R83003311
Rubix:45038736
Manufacturer :3300661
EAN:4060833006613
brand logo
brand logo

Product details : GEDORE RED R83003311 33MM 1 INCH SQUARE DRIVE IMPACT SOCKET


Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 14.32 excl. VAT
/ Each
£ 17.18 incl. VAT
  • Delivery usually within ( 8 ) days

Check our products from related categories

MAKITA TD110DWAE 12V MAX IMPACT DRIVERGEDORE RED R63001606 16MM 1/2 SQUARE DRIVE IMPACT SOCKETGEDORE RED R83003319 33MM 1 INCH SQUARE DRIVE LONG IMPACT SOCKETMILWAUKEE 4933479876 M12 FUEL IMPACT DRIVER GEN 3 BARE UNITMILWAUKEE 4933480876 M18 FUEL TWIN PACKGEDORE RED R73003610 36MM 3/4 INCH SQUARE DRIVE IMPACT SOCKETGEDORE RED R73002710 27MM 3/4 INCH SQUARE DRIVE IMPACT SOCKETGEDORE RED R83003219 32MM 1 INCH SQUARE DRIVE LONG IMPACT SOCKETGEDORE RED R63001206 12MM 1/2 SQUARE DRIVE IMPACT SOCKETGEDORE RED R66100024 125MM 1/2 SQUARE DRIVE IMPACT EXTENSIONGEDORE RED R22150012 14 PIECE 1/2 DRIVE IMPACT SOCKET SET FOAM INSERTSYKESPIC 040101V2 IMPACT DRIVER IN METAL CASE V2MAKITA TD002GZ04 XGT BODY ONLY IMPACT DRIVERGEDORE RED R63001506 15MM 1/2 SQUARE DRIVE IMPACT SOCKETMAKITA TD003GZ01 XGT BODY ONLY IMPACT DRIVER
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap