• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,406)
  • Mechanical Power Transmission(110,879)
  • Fluid Transmission & Flow Technology(101,362)
  • Tools & Metrology(32,726)
  • Protection, Safety & Hygiene(55,515)
  • Equipment(10,026)
  • Fasteners, Adhesives & Tapes(17,688)
  • Maintenance & Repairs(5,529)
  • Welding(1,007)
  • New Products
  • Hand tools(25,127)
  • Portable power tools(1,600)
  • Pneumatic tools(195)
  • Miscellaneous tools(104)
  • Measuring and monitoring(2,426)
  • Special tools(3,226)
See Tools & Metrology
  • Accessories, consumables and spare parts P/T(695)
  • Portable power tools(905)
See Portable power tools
  1. Rubix Categories
  2. Tools & Metrology
  3. Portable power tools
  4. Portable power tools
  5. Drill, screwdriver
  6. Impact driver
  7. GEDORE RED R66100024 125MM 1/2 SQUARE DRIVE IMPACT EXTENSION

GEDORE RED R66100024 125MM 1/2 SQUARE DRIVE IMPACT EXTENSION

Impact socket extension

See technical information

References

Gedore Red:R66100024
Rubix:45038700
Manufacturer :3300570
EAN:4060833005708
brand logo
brand logo

Product details : GEDORE RED R66100024 125MM 1/2 SQUARE DRIVE IMPACT EXTENSION


Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 8.75 excl. VAT
/ Each
£ 10.50 incl. VAT
  • Delivery usually within ( 8 ) days

Check our products from related categories

DEWALT DCF961N-XJ 18V XR HIGH TORQUE IMPACT WRENCH - BARE UNITGEDORE RED R63001206 12MM 1/2 SQUARE DRIVE IMPACT SOCKETGEDORE RED R83003819 38MM 1 INCH SQUARE DRIVE LONG IMPACT SOCKETDEWALT DCF887N-XJ 18V BRUSHLESS G2 3SP IMPACT DRIVER - NAKEDGEDORE RED R22150012 14 PIECE 1/2 DRIVE IMPACT SOCKET SET FOAM INSERTGEDORE RED R83003011 30MM 1 INCH SQUARE DRIVE IMPACT SOCKETDEWALT DCF887P2-GB 18V BRUSHLESS G2 3SP IMPACT DRIVER 2 X 5.0AH LI-IONGEDORE RED R73003310 33MM 3/4 INCH SQUARE DRIVE IMPACT SOCKETGEDORE RED R63001506 15MM 1/2 SQUARE DRIVE IMPACT SOCKETGEDORE RED R83003311 33MM 1 INCH SQUARE DRIVE IMPACT SOCKETGEDORE RED R83002419 24MM 1 INCH SQUARE DRIVE LONG IMPACT SOCKETDEWALT DCF887D2-GB 18V BRUSHLESS G2 3SP IMPACT DRIVER 2 X 2.0AH LI-IONGEDORE RED R76100059 300MM3/4 INCH SQUARE DRIVE IMPACT EXTENSIONGEDORE RED R63002408 24MM 1/2 SQUARE DRIVE IMPACT SOCKETMILWAUKEE 4933480876 M18 FUEL TWIN PACK
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap