MILWAUKEE 4933479876 M12 FUEL IMPACT DRIVER GEN 3 BARE UNIT
Impact Driver
See technical informationSee documentsReferences
Milwaukee:M12 FID2-0
Rubix:260A6230
Manufacturer :4933479876
EAN:4058546376703

Documents
Product details : MILWAUKEE 4933479876 M12 FUEL IMPACT DRIVER GEN 3 BARE UNIT
Compact M12 FUEL™ 1/4˝ Hex impact driver with brushless POWERSTATE™ motor. Length only 127 mm. Outstanding power to size ratio with 170 Nm of torque. Fast driving speed with up to 3600 rpm and 4000 ipm. Hex chuck for quick and easy bit change. Tri-LED lights and fuel gauge. 4-mode DRIVE CONTROL™, as well as a self-tapping mode to maximise application versatility. Weight with battery 0,9 kg. Supplied without batteries and charger.
Strengths
•Tri-LEDs deliver high definition lighting to increase workspace visibility
4-Mode DRIVE CONTROL allows the user to shift to three different speed and torque settings, as well as a self-tapping mode to maximise application versatility
The DNA of our FUEL™ platform redefines the balance of cordless technologies. MILWAUKEE®'s POWERSTATE™ brushless motor, REDLITHIUM™ battery pack and REDLINK PLUS™ electronic intelligence delivering outstanding power, run time and durability
Flexible battery system: works with all MILWAUKEE® M12™ batteries
4-Mode DRIVE CONTROL allows the user to shift to three different speed and torque settings, as well as a self-tapping mode to maximise application versatility
The DNA of our FUEL™ platform redefines the balance of cordless technologies. MILWAUKEE®'s POWERSTATE™ brushless motor, REDLITHIUM™ battery pack and REDLINK PLUS™ electronic intelligence delivering outstanding power, run time and durability
Flexible battery system: works with all MILWAUKEE® M12™ batteries
Applications
Quick and Easy Bit Change
Technical specifications
Attributes
| Voltage | 12 V |
|---|---|
| Maximum torque | 170 N.m |
| Weight | 1.1 kg |
| Cordless | yes |
Show UNSPSC/ECL@SS
£ 113.43 excl. VAT
/ Each
£ 136.12 incl. VAT
- In stock: Next day delivery
