References
Bahco:K9506M-22
Rubix:401A6746
EAN:7314151844998


Technical specifications
| Square drive adapter | 1 inch '' |
|---|---|
| Diameter | 22 mm |
| Length | 110 mm |
Product details : BAHCO K9506M-22 POWER SOCKET 1 INCH
To be used with machines
For maximum safety use clamping springs
Phosphate finish
High-performance alloy steel
Dynamic-Drive™ Profile to protect nuts, screws and tools from unnecessary wear and damage
T = depth of female hexagon
Drive standard: DIN 3121-H 25, ISO 1174
Standards: DIN 3129, ISO 2725
For maximum safety use clamping springs
Phosphate finish
High-performance alloy steel
Dynamic-Drive™ Profile to protect nuts, screws and tools from unnecessary wear and damage
T = depth of female hexagon
Drive standard: DIN 3121-H 25, ISO 1174
Standards: DIN 3129, ISO 2725
Strengths
1" Square Drive Deep Impact Sockets with Metric Hex Profile and Phosphate Finish
Technical specifications
Attributes
| Logistic Weight | 890 g |
|---|---|
| Square drive adapter | 1 inch '' |
| Diameter | 22 mm |
| Length | 110 mm |
| Square | 25 mm |
| Finishing | phosphate |
| Weight | 1400 g |
Show UNSPSC/ECL@SS
£ 74.40 excl. VAT
/ Each
£ 89.28 incl. VAT
- Delivery usually within ( 14 ) days