References
Gedore:D 30 13
Rubix:114A2455
Manufacturer :6230830
EAN:4010886623084

Product details : GEDORE 13MM SOCKET D30-13
Socket 3/8" 13 mm Acc. to DIN 3124, ISO 2725-1 Square drive as per DIN 3120 - C 10, ISO 1174, with ball retention groove Hand-operated, knurled grip GEDORE vanadium steel 31CrV3, polished, chrome-plated * not standardised
Technical specifications
Attributes
| Logistic Weight | 31 g |
|---|---|
| Square drive adapter | 3/8 '' |
| Diameter | 13 mm |
| Length | 28 mm |
| Finishing | chromed |
| Weight | 31 g |
Show UNSPSC/ECL@SS
£ 7.79 excl. VAT
/ Each
£ 9.35 incl. VAT
- Delivery usually within ( 8 ) days
