References
Bahco:K9801M-130
Rubix:401A8263
EAN:7314150167166





Technical specifications
| Square drive adapter | din 3121-h 40, iso 1174 (1-1/2' vierkant-aandrijving) '' |
|---|---|
| Diameter | 130 mm |
| Length | 165.1 mm |
Documents
Product details : BAHCO K9801M-130 POWER SOCKET 1.1/2
To be used with machines
For maximum safety use clamping springs
Phosphate finish
High-performance alloy steel
Dynamic-Drive™ Profile to protect nuts, screws and tools from unnecessary wear and damage
Drive standard: DIN 3121-H 40, ISO 1174
Standards: DIN 3129, ISO 2725
For maximum safety use clamping springs
Phosphate finish
High-performance alloy steel
Dynamic-Drive™ Profile to protect nuts, screws and tools from unnecessary wear and damage
Drive standard: DIN 3121-H 40, ISO 1174
Standards: DIN 3129, ISO 2725
Strengths
1-1/2" Square Drive Impact Sockets with Metric Hex Profile and Phosphate Finish
Technical specifications
Attributes
| Logistic Weight | 13250 g |
|---|---|
| Square drive adapter | din 3121-h 40, iso 1174 (1-1/2' vierkant-aandrijving) '' |
| Diameter | 130 mm |
| Length | 165.1 mm |
| Square | 82.6 mm |
| Diameter (inch) | 5.12 '' |
| Finishing | phosphate |
| Weight | 14590 g |
Show UNSPSC/ECL@SS
£ 865.22 excl. VAT
/ Each
£ 1,038.26 incl. VAT
- Delivery usually within ( 14 ) days