FACOM NSD.24L 1/2 DRIVE METRIC LONG-REACH METRIC IMPACT SOCKETS 24MM
Impact Socket
See technical informationReferences
Facom:NSD.24L
Rubix:395A5374
EAN:3662424013133



Product details : FACOM NSD.24L 1/2 DRIVE METRIC LONG-REACH METRIC IMPACT SOCKETS 24MM
1/2 in. Long Impact Socket 12-point
Strengths
•HIGH PERFORMANCE - Designed and manufactured for extremely high tightening forces
IMPACT TOOL - Use with energised tools
OGV® PROFILE - Maximizing the contact between the socket and nut/bolt to preserves fasteners
IMPACT TOOL - Use with energised tools
OGV® PROFILE - Maximizing the contact between the socket and nut/bolt to preserves fasteners
Technical specifications
Attributes
| Logistic Weight | 416 g |
|---|---|
| Packaged dimensions (D x W x H) | 82x35x35 mm |
| Package weight | 416 g |
| Square drive adapter | 1/2 '' |
| Diameter | 35.9 mm |
| Length | 82 mm |
| Square | 24 mm |
| Finishing | phosphate |
Show UNSPSC/ECL@SS
£ 13.00 excl. VAT
/ Each
£ 15.60 incl. VAT
- Delivery usually within ( 14 ) days
