References
Facom:J.14HLA
Rubix:80059374
EAN:3148510273945



Product details : FACOM LONG SOCKET J.14HLA
J.HLA - 3/8" long 6-points metric-size sockets
- OGV® Profile: more power and safety, protects the nut.
- Long sockets for accessing shafts or long threads.
-Available in a set on metal rack: Ref JL.40E (7 --> 15 mm) and Ref JL.41E (16 --> 24 mm).
-Presentation: Bright chrome.
- OGV® Profile: more power and safety, protects the nut.
- Long sockets for accessing shafts or long threads.
-Available in a set on metal rack: Ref JL.40E (7 --> 15 mm) and Ref JL.41E (16 --> 24 mm).
-Presentation: Bright chrome.
Technical specifications
Attributes
| Logistic Weight | 67 g |
|---|---|
| Packaged dimensions (D x W x H) | 55x20x20 mm |
| Package weight | 63 g |
| Square drive adapter | 3/8 '' |
| Diameter | 18 mm |
| Length | 55 mm |
| Square | 14 mm |
| Finishing | glossy |
| Weight | 60 g |
Show UNSPSC/ECL@SS
£ 14.11 excl. VAT
/ Each
£ 16.93 incl. VAT
- Delivery usually within ( 14 ) days
