INGERSOLL RAND 2236QTIMAX 1/2IN PNEUMATIC IMPACT WRENCH
2236QTIMAX 1/2" pneumatic impact wrench with patented DXS2
See technical informationReferences
Ingersoll Rand:2236QTIMAX
Rubix:269A7488
EAN:663023171005
Product details : INGERSOLL RAND 2236QTIMAX 1/2IN PNEUMATIC IMPACT WRENCH
2236QTIMAX 1/2" pneumatic impact wrench with 2034Nm breakaway torque and max. 1220Nm torque. The Drive Xchange System™ patented by Ingersoll Rand enables quick and easy replacement of spindles without torque-robbing adapters and extensions. The robust design with titanium housing, the 1-hand changeover switch, the power regulator and the quiet, efficient operation make the model 2236 the perfect choice for demanding technicians.
Strengths
Change the square drive, not the tool!
With the innovative and patented DXS system, you can change the square drive within seconds and stay flexible for all tasks
Applications
Change the square drive, not the tool!
With the innovative and patented DXS system, you can change the square drive within seconds and stay flexible for all tasks
Technical specifications
Attributes
| Square drive adapter | 1/2 '' |
|---|---|
| Maximum torque | 2034 N.m |
| Weight | 1.99 kg |
Show UNSPSC/ECL@SS
£ 436.74 excl. VAT
/ Each
£ 524.09 incl. VAT
- Usually arrives within 14 working days
