GEDORE 1.3/8AF3/4DRIMPSKT K 32 1.3/8AF
Impact wrench 3/4 socket wrench "6-side K 32
See technical informationReferences
Gedore:K 32 1.3/8AF
Rubix:114A7683
Manufacturer :6285730
EAN:4010886628577

Product details : GEDORE 1.3/8AF3/4DRIMPSKT K 32 1.3/8AF
Impact socket 3/4" 1.3/8" Machine-operated, suitable for all standard electric and air tools Square drive as per DIN 3121 - H 20, ISO 1174 GEDORE special steel, gun-metal finish
Technical specifications
Attributes
| Logistic Weight | 452 g |
|---|---|
| Square drive adapter | 3/4 '' |
| Diameter | 34.9 mm |
| Length | 56 mm |
| Square | 20 mm |
| Diameter (inch) | 1.3/8 '' |
| Finishing | gunmetal |
| Weight | 452 g |
Show UNSPSC/ECL@SS
£ 30.08 excl. VAT
/ Each
£ 36.10 incl. VAT
- Delivery usually within ( 8 ) days
