EXPERT E11 HEX SOCKET 6 POINT STANDARD 1/2 INCH DRIVE 17MM
1/2" hex metric sockets
See technical informationReferences
Expert:E117095
Rubix:2014692
EAN:3258951170953

Product details : EXPERT E11 HEX SOCKET 6 POINT STANDARD 1/2 INCH DRIVE 17MM
- ISO 2725-1 - DIN 3124 - ISO 1174-1 - ISO 1711-1 - ISO 691
- Chromium-vanadium steel
- Maxi Drive profile: transmission clamping torque on the sides of the nut and not on the edges.
- Finishing: bright chrome
- For manual use.
characteristics:
EAN: 3258951170953
A [mm]: 17
d1 [mm]: 24
d2 [mm]: 24
h [mm]: 51
L [mm]: 38
L1 [mm]: 14
Pack: 1
Presentation: Full Polish
[g]: 76
- Chromium-vanadium steel
- Maxi Drive profile: transmission clamping torque on the sides of the nut and not on the edges.
- Finishing: bright chrome
- For manual use.
characteristics:
EAN: 3258951170953
A [mm]: 17
d1 [mm]: 24
d2 [mm]: 24
h [mm]: 51
L [mm]: 38
L1 [mm]: 14
Pack: 1
Presentation: Full Polish
[g]: 76
Technical specifications
Attributes
| Square drive adapter | 1/2 '' |
|---|---|
| Diameter | 17 mm |
| Length | 38 mm |
| Finishing | chromed |
| Weight | 76 g |
Show UNSPSC/ECL@SS
£ 4.32 excl. VAT
/ Each
£ 5.18 incl. VAT
- Delivery usually within ( 14 ) days