GEDORE K32 38 IMPACT SOCKET 38MM 3/4
Impact wrench 3/4 socket wrench "6-side K 32
See technical informationReferences
Gedore:K 32 38
Rubix:80372356
Manufacturer :6281740
EAN:4010886628171

Product details : GEDORE K32 38 IMPACT SOCKET 38MM 3/4
Impact socket 3/4" 38 mm Acc. to DIN 3129, ISO 2725-2 Machine-operated, suitable for all standard electric and air tools Square drive as per DIN 3121 - H 20, ISO 1174 GEDORE special steel, gun-metal finish * not standardised
Technical specifications
Attributes
| Logistic Weight | 481 g |
|---|---|
| Square drive adapter | 3/4 '' |
| Diameter | 38 mm |
| Length | 59 mm |
| Finishing | polished |
Show UNSPSC/ECL@SS
£ 31.98 excl. VAT
/ Each
£ 38.38 incl. VAT
- Delivery usually within ( 22 ) days
