Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Socket
BAHCO 7800DM-24 SOCKET 1/2
BAHCO 7800DM-24 SOCKET 1/2
1/2" Square Drive Sockets with Metric Bi-Hex Profile
References
bahco:
7800DM-24
rubix:
120A6334
ean:
7314151097271
Technical specifications
Square drive adapter
1/2
''
Diameter
24
mm
Length
38
mm
See all Specifications
Product details
Technical specifications
Product details : BAHCO 7800DM-24 SOCKET 1/2
Bi-Hex Sockets Metric
Strengths
Less wear of the fastener thanks to Dynamic-Drive™ profile|Maximum load distribution and torque from the additional flank area|Knurled shank for finger turning of free running fasteners
Technical specifications
Attributes
Logistic Weight
110
g
Square drive adapter
1/2
''
Diameter
24
mm
Length
38
mm
Finishing
polished
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
8.57
excl. VAT
/
Each
£
10.28
incl. VAT
Usually arrives within 14 working days
Select variants (25)
Add to cart
Create PDF from product
Check our products from related categories
FACOM K.44HB K-HB SOCKET B-HEX 3/4 INCH DRIVE 44MM
FACOM 1/4 SQUARE DRIVE SOCKET 11 R.11/32
"GEDORE D21 1.1/2AF SOCKET 1"" SQ.DR"
ROEBUCK DEEP IMPACT SOCKET 1/2 INCH DRIVE 19MM
GEDORE 4MM 1/4DR SOCKET 20 4
FACOM LONG SOCKET J.18HLA
"STAHLWILLE 01650018 9/32 DEEP HEX SOCKET 1/4"" DRIVE"
FACOM S.16 S BI-HEX SOCKET 1/2 INCH DRIVE 16MM
ROEBUCK 880186 1/2IN DRIVE SOCKET BI-HEX30MM
GEDORE D19-3/4AF BI-HEX SOCKET
STAHLWILLE 03030034 1/2 INCH DRIVE X 34MM HEX SOCKET
GEDORE 8MM IMPACTSOCKET1/4D K 20 8
GEDORE IN K 32 22 22MM 3/4 IMPACT SOCKET
BRITOOL EXPERT E11 BI-HEX SOCKET 12 POINT 1/2 INCH DRIVE 30MM
FACOM 3/8 DRIVE SOCKET V THIN WALLS JB.5/8