References
Gedore:K 20 11
Rubix:120A1768
Manufacturer :6198760
EAN:4010886619872

Product details : GEDORE 11MMIMPACTSOCKET1/4D K 20 11
Impact socket 1/4" 11 mm Acc. to DIN 3129, ISO 2725-2 Machine-operated, suitable for all standard electric and air tools Square drive as per DIN 3121 - G 6.3, ISO 1174 GEDORE special steel, gun-metal finish * not standardised
Technical specifications
Attributes
| Logistic Weight | 20 g |
|---|---|
| Square drive adapter | 1/4 '' |
| Diameter | 11 mm |
| Length | 23 mm |
| Finishing | polished |
Show UNSPSC/ECL@SS
£ 6.98 excl. VAT
/ Each
£ 8.38 incl. VAT
- Delivery usually within ( 8 ) days
