GEDORE D19-1/2AF BI-HEX SOCKET

Cap 12-side UD-profile inch size - D 19 (AF)

See technical information

References

Gedore:D 19 1/2AF
Rubix:45021399
Manufacturer :6136570
EAN:4010886613658
brand logo

Technical specifications

Square drive adapter1/2 ''
Diameter12.7 mm
Length38 mm
See all Specifications

Product details : GEDORE D19-1/2AF BI-HEX SOCKET


Socket 1/2", 1/2" Square drive as per DIN 3120 - C 12.5, ISO 1174, with ball retaining groove Hand-operated, knurled grip GEDORE vanadium steel 31CrV3, polished, chrome-plated

Technical specifications


Attributes
Logistic Weight58 g
Square drive adapter1/2 ''
Diameter12.7 mm
Length38 mm
Finishingchromed
Weight58 g
£ 8.82 excl. VAT
/ Each
£ 10.58 incl. VAT
  • Delivery usually within ( 8 ) days