References
Mecaline:MA1610.1
Rubix:45036154
EAN:3660338487743

Documents
Product details : MECALINE 1610T 1 1610-1 TAPER BUSH
Removable hubs - DIN 6885 - Inch bores
Technical specifications
Attributes
| Taper bush | 1610 |
|---|---|
| Material | cast iron gg25 |
| Keyway width | 6.35 mm |
| Torque setting | 20 N.m |
| Bushing length | 25.4 mm |
| Drill hole diameter (inches) | 1 '' |
| Weight | 300 g |
Show UNSPSC/ECL@SS
£ 5.86 excl. VAT
/ Each
£ 7.03 incl. VAT
- In stock: Next day delivery
