PEPPERL&FU INCLINATION SENSOR INX360D-F99-I2E2-V15
Inclination sensor
See technical informationSee documentsReferences
Pepperl+Fuchs:INX360D-F99-I2E2-V15
Rubix:126A4599

Documents
Product details : PEPPERL&FU INCLINATION SENSOR INX360D-F99-I2E2-V15
E1-Type approval
Measuring range 0 ... 360°
Analog output 4 mA ... 20 mA
Evaluation limits can be taught-in
2 programmable switch outputs
High shock resistance
Increased noise immunity 100 V/m
Technical specifications
Attributes
| Type | e1-type approval |
|---|---|
| Min. tension | 10 V |
| Min. temperature | -40 °C |
| Max. temperature | 85 °C |
| Max. tension | 30 V |
Show UNSPSC/ECL@SS
£ 444.26 excl. VAT
/ Each
£ 533.11 incl. VAT
- Delivery usually within ( 35 ) days
