Pepperl+Fuchs
Filter Options
Categories
pneumatics components (18)
pneumatic connection (1)
1Brand
pepperl+fuchs
(19)
19 Product(s) with 19 variant(s):
PEPPERL&FU REF-C110-2 REFLECTOR 65MM ROUND 113949
- pepperl+fuchs:REF-C110-2
- rubix:133A3078
- In stock: Next day delivery
- Type:reflector
£ 18.31 excl. VAT
/ Each
PEPPERL NBB8-18GM50-E2-V1 INDUCTIVE SENSOR M18 8MM R
- pepperl+fuchs:NBB8-18GM50-E2-V1
- rubix:225A6948
- In stock: Next day delivery
- Type:inductive sensor
- Min. tension:5 V
- Max. tension:36 V
£ 125.50 excl. VAT
/ Each
PEPPERL&FU INDUCTIVE SENSOR NBB20-U1-E2
- pepperl+fuchs:NBB20-U1-E2
- rubix:126A8392
- Usually arrives within 14 working days
- Type:pnp, no
- Min. tension:10 V
- Max. tension:30 V
£ 125.20 excl. VAT
/ Each
PEPPERL&FU PROXIMITY SWITCH NBB5-18GM50-E2-V1
- pepperl+fuchs:NBB5-18GM50-E2-V1
- rubix:126A3625
- Delivery usually within ( 2 ) days
- Type:inductive
- Min. tension:10 V
- Max. tension:30 V
£ 86.68 excl. VAT
/ Each
PEP+FUCH NCN4-12GM35-N0 2M PVC CABLE
- pepperl+fuchs:NCN4-12GM35-N0
- rubix:210A7281
- Delivery usually within ( 2 ) days
- Type:namur
- Min. tension:8.2 V
- Max. tension:8.2 V
£ 64.73 excl. VAT
/ Each
PEPPERL&FU INDUCTIVE SENSOR NBB5-18GM50-E2
- pepperl+fuchs:NBB5-18GM50-E2
- rubix:124A5301
- Delivery usually within ( 2 ) days
- Type:inductive sensor
- Min. tension:30 V
- Max. tension:30 V
£ 84.28 excl. VAT
/ Each
PEPPER + FUCHS NBB5-18GM60-WS PROXIMITY SWITCH M18 AC
- pepperl+fuchs:NBB5-18GM-60WS
- rubix:80127899
- Delivery usually within ( 2 ) days
- Type:inductive sensor
- Min. tension:253 V
- Max. tension:253 V
£ 152.90 excl. VAT
/ Each
PEP NCB50FPA2P1V1 INDUCTIVE SENSOR 50MM SENSING PNP
- pepperl+fuchs:NCB50FPA2P1V1
- rubix:233A1143
- Delivery usually within ( 2 ) days
- Type:pnp
- Min. tension:10 V
- Max. tension:30 V
PEPPERL&FU SENSOR INDUCTIVE NBB4-12GM30-E2-V1
- pepperl+fuchs:NBB4-12GM30-E2-V1
- rubix:202A3331
- Delivery usually within ( 2 ) days
- Type:inductive sensor
- Min. tension:5 V
- Max. tension:36 V
PEPPERL&FU PROX SENSOR NBB2-12GM50-E2-V1
- pepperl+fuchs:NBB2-12GM50-E2-V1
- rubix:128A2400
- manufacturer :NBB2-12GM50-E2-V1
- Delivery usually within ( 2 ) days
- Type:normally open
- Min. tension:10 V
- Max. tension:30 V
£ 67.07 excl. VAT
/ Each
PEPPERL&FU NBB2-12GM50-A2-V1 INDUCTIVE SENSOR
- pepperl+fuchs:NBB2-12GM50-A2-V1
- rubix:209A1860
- Delivery usually within ( 7 ) days
- Type:inductive sensor
- Min. tension:5 V
- Max. tension:36 V
£ 79.43 excl. VAT
/ Each
PEPPERL&FU NBB1,5-F41-E2-V3 NBB15F41E2V3 INDUCTIVE SENSOR
- pepperl+fuchs:NBB1,5-F41-E2-V3
- rubix:235A8533
- Delivery usually within ( 7 ) days
- Type:pnp
PEPPERL&FU NBN12-18GM50-E2-V1 INDUCTIVE SENSOR M18 12MM RANGE NON FLUS
- pepperl+fuchs:NBN12-18GM50-E2-V1
- rubix:260A3381
- Delivery usually within ( 28 ) days
- Type:pnp, no
- Min. tension:5 V
- Max. tension:36 V
£ 104.60 excl. VAT
/ Each
PEP FUCH RLK39-54/31/40A/116 RLK39-54/31/40A/116 P+F PHOTOELECTRIC SEN
- pepperl+fuchs:088822
- rubix:226A1023
- Delivery usually within ( 7 ) days
- Type:retroreflective
£ 367.27 excl. VAT
/ Each
PEPPERL&FU INDUCTIVE SENSOR NCB158GM25N0V1
- pepperl+fuchs:NCB1,5-8GM25-N0-V1
- rubix:126A0626
- In stock: Next day delivery
- Type:inductive sensor
- Min. tension:8.2 V
- Max. tension:8.2 V
PEPPERL & FUCHS 667-7233 M12 SENSOR CONNECTOR
- pepperl+fuchs:V1-W-5M-PVC
- rubix:80098705
- Delivery usually within ( 2 ) days
- Material:pvc
£ 15.86 excl. VAT
/ Each
PEPPERL&FU NAMUR SENSOR NCN4-12GM35-N0-V1
- pepperl+fuchs:NCN4-12GM35-N0-V1
- rubix:126A2023
- Delivery usually within ( 2 ) days
- Type:inductive sensor
- Min. tension:8.2 V
- Max. tension:8.2 V
£ 67.78 excl. VAT
/ Each
PEPPERL&FU INCLINATION SENSOR INX360D-F99-I2E2-V15
- pepperl+fuchs:INX360D-F99-I2E2-V15
- rubix:126A4599
- Delivery usually within ( 35 ) days
- Type:e1-type approval
- Min. tension:10 V
£ 444.26 excl. VAT
/ Each
PEPPERL&FU KLE-C01-2.2-2.0-K102 PLASTIC FIBRE OPTIC CABLE
- pepperl+fuchs:KLEC012,22,0K102
- rubix:239A7406
- Delivery usually within ( 7 ) days
- Type:pepperl&fu kle-c01-2.2-2.0-k102 plastic fibre optic cable



















