References
SMC:D-H7B
Rubix:119A8470
Manufacturer :D-H7B

Documents
Product details : SMC D-H7B AUTO SWITCH
SMC offers a variety of auto switches for actuators and air grippers.; Solid state switches are available in a general purpose type or with 2-color indication, which allows the optimum operating position to be determined by the color of the light.; Solid state switches are also available in 2-color indication with diagnostic output, water resistant 2-color indication, built-in OFF-delay timer (200 ms), magnetic field resistant, heat resistant and wide range detection configurations.; Various lead wire lengths are available.
Technical specifications
Attributes
| Logistic Weight | 9 g |
|---|---|
| Type | auto switch |
| Execution | d-h |
| Min. tension | 28 V |
| Min. temperature | 60 °C |
| Max. temperature | 60 °C |
| Max. tension | 28 V |
| Operating voltage | 28 V |
Show UNSPSC/ECL@SS
£ 39.58 excl. VAT
/ Each
£ 47.50 incl. VAT
- Delivery usually within ( 4 ) days