• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,406)
  • Mechanical Power Transmission(110,879)
  • Fluid Transmission & Flow Technology(101,362)
  • Tools & Metrology(32,726)
  • Protection, Safety & Hygiene(55,515)
  • Equipment(10,026)
  • Fasteners, Adhesives & Tapes(17,688)
  • Maintenance & Repairs(5,529)
  • Welding(1,007)
  • New Products
  • Bore(2,594)
  • Milling(9,712)
  • Countersinking, chamfering, deburring(398)
  • Drilling(22,050)
  • Turning operation(23,601)
  • Sawing(566)
  • Thread-cutting(9,522)
  • Stamping, knurling, broaching, rolling, engraving(75)
  • Moulding equipment(17)
  • Lubrication for machining(54)
  • Semi-products(45)
  • Machine-tool accessories(6,728)
  • Electro-erosion equipment(34)
  • Abrasives(9,386)
See Machining, Cutting & Drilling
  • Solid end mills(4,390)
  • Smooth-bore millers(13)
  • Tool tip millers(4,937)
  • Miller with tips(372)
See Milling
  1. Rubix Categories
  2. Machining, Cutting & Drilling
  3. Milling
  4. Tool tip millers
  5. Milling cutter accessories
  6. Milling tool tip
  7. WALTER SPHT060304-G88 WXN15 MILLING INSERTS 5169050

WALTER SPHT060304-G88 WXN15 MILLING INSERTS 5169050

Indexable Insert

See technical information

References

Walter:SPHT060304-G88 WXN15
Rubix:276A2170
Manufacturer :5169050
brand logo
brand logo

Technical specifications

Insert Typewxn15

Product details : WALTER SPHT060304-G88 WXN15 MILLING INSERTS 5169050


ALTIUS

Technical specifications


Attributes
Insert Typewxn15
Show UNSPSC/ECL@SS
£ 23.49 excl. VAT
/ Each
£ 28.19 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

SANDVIK R390-11T310M-KH3040 MILLING CM T- & U-MAX&SCREW CLAMP 5745689SANDVIK RCKT2006M0-KM1020 MILLING CM T-/U-MAX&SCREWCLAMP 5740527SANDVIK R215.44-15T308M-WH 4030 5742714SANDVIK R216-2504E-M1130 MILLING CM T- & U-MAX&SCREWCLAMP 7100945SANDVIK R300-0828E-PLS40T MILLING CM T-/U-MAX&SCREWCLAMP 5853427SECO MM12-12010-CR20-MD05T60M MINIMASTER INSERT 74034556PRAMET LNGX 120508SR-MM:M8345 7051461SANDVIK 490L-140408M-PM3040 COROMILL 345/490 INSERT 5966412WALTER MPHT120408-G88 WXN15 MILLING INSERTS 5054705SANDVIK R300-1240M-MM 2030 COROMILL 300 INSERT FOR MILLING 5744515SANDVIK N331.1A-084508E-M301130 MILLING CM T-/U-MAX&SCREWCLAMP 7295509SANDVIK 328R13-400 VM-TH1025 328 INSERT FOR THREAD MILLING 5758757SANDVIK R300-1032M-PH4330 MILLING CM T-/U-MAX&SCREWCLAMP 7564576SANDVIK SPKN 12 03 ED R 4240 INSERT FOR MILLING 5751217SANDVIK 390R-070208M-MM 1040 390 INSERT FOR MILLING 6851189
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap