• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,380)
  • Mechanical Power Transmission(110,915)
  • Fluid Transmission & Flow Technology(101,368)
  • Tools & Metrology(32,599)
  • Protection, Safety & Hygiene(55,402)
  • Equipment(10,030)
  • Fasteners, Adhesives & Tapes(17,638)
  • Maintenance & Repairs(5,506)
  • Welding(1,013)
  • New Products
  • Bore(2,591)
  • Milling(9,701)
  • Countersinking, chamfering, deburring(398)
  • Drilling(21,999)
  • Turning operation(22,564)
  • Sawing(552)
  • Thread-cutting(9,490)
  • Stamping, knurling, broaching, rolling, engraving(81)
  • Moulding equipment(17)
  • Lubrication for machining(54)
  • Semi-products(46)
  • Machine-tool accessories(6,048)
  • Electro-erosion equipment(31)
  • Abrasives(9,030)
See Machining, Cutting & Drilling
  • Solid end mills(4,466)
  • Smooth-bore millers(13)
  • Tool tip millers(4,859)
  • Miller with tips(360)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Tool tip millers
Milling cutter accessories
Milling tool tip
WALTER P20200-2.1 WKP35S MILLING INSERTS 6076104

WALTER P20200-2.1 WKP35S MILLING INSERTS 6076104

Indexable Insert

See technical informationSee documents
References
Walter:P20200-2.1 WKP35S
Rubix:291A2673
Manufacturer :5918471
brand logo
brand logo
Technical specifications
Insert Typewkp35s
Documents

Product details : WALTER P20200-2.1 WKP35S MILLING INSERTS 6076104


ALTIUS

Technical specifications


Attributes
Insert Typewkp35s
Show UNSPSC/ECL@SS
£ 25.88 excl. VAT
/ Each
£ 31.06 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

SANDVIK 327R06-1214WH-TH1025 MILLING CM T-/U-MAX&SCREWCLAMP 5758772SANDVIK R390-180612M-MMR2040 MILLING CM T-/U-MAX&SCREWCLAMP 5745937SANDVIK 745R-2109E-M30 1130 6878219SANDVIK R390-18 06 08M-PM 4340 7564399R2161603EM2040-SVIK BALL NOSE ENDMMITSUBCARB RDHX1604M0S VP15TF INSERT MILLING COATED 90019586SANDVIK 425N-1707E-KLW123220 SANDVIK AUTO MILLING 6718006SANDVIK R210-14 05 14E-PM S40T 5853544SANDVIK 345R-1305M-PL1010 COROMILL 345/490 INSERT 5758909SANDVIK SPMT 12 04 08-WL 4040 INSERT FOR MILLING 5751085SANDVIK N331.1A-115020H-PM1130 MILLING CM T-/U-MAX&SCREWCLAMP 7295536SANDVIK MH20-080425E-L30S40T MILLING CM T-/U-MAX&SCREWCLAMP 8029480SANDVIK 690-140624M-E-SLS40T MILLING CM T-/U-MAX&SCREWCLAMP 5853399WALTER ZDGT150440R-K85 WK10 MILLING INSERTS 5115794SANDVIK R300-1340M-PH1130 MILLING CM T-/U-MAX&SCREWCLAMP 7100987
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap