• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Machining, Cutting & Drilling(86,512)
  • Mechanical Power Transmission(110,959)
  • Fluid Transmission & Flow Technology(101,382)
  • Tools & Metrology(32,726)
  • Protection, Safety & Hygiene(55,421)
  • Equipment(10,040)
  • Fasteners, Adhesives & Tapes(17,641)
  • Maintenance & Repairs(5,512)
  • Welding(1,015)
  • New Products
  • Bore(2,591)
  • Milling(9,702)
  • Countersinking, chamfering, deburring(399)
  • Drilling(22,091)
  • Turning operation(22,581)
  • Sawing(552)
  • Thread-cutting(9,491)
  • Stamping, knurling, broaching, rolling, engraving(77)
  • Moulding equipment(17)
  • Lubrication for machining(54)
  • Semi-products(47)
  • Machine-tool accessories(6,060)
  • Electro-erosion equipment(31)
  • Abrasives(9,021)
See Machining, Cutting & Drilling
  • Solid end mills(4,466)
  • Smooth-bore millers(13)
  • Tool tip millers(4,860)
  • Miller with tips(360)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Tool tip millers
Milling cutter accessories
Milling tool tip
SANDVIK R300-1340M-PH1130 MILLING CM T-/U-MAX&SCREWCLAMP 7100987

SANDVIK R300-1340M-PH1130 MILLING CM T-/U-MAX&SCREWCLAMP 7100987

Milling tool tip Sandvik Coromant

See technical information
References
Sandvik Coromant:R300-1340M-PH 1130
Rubix:320A1032
Manufacturer :7100987
EAN:7323221286453
brand logo
brand logo

Product details : SANDVIK R300-1340M-PH1130 MILLING CM T-/U-MAX&SCREWCLAMP 7100987


Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 113.30 excl. VAT
/ 10 pieces
£ 135.96 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

SANDVIK R390-17 04 08M-PM 1010 5746141SANDVIK R300-2060M-PM4330 MILLING CM T-/U-MAX&SCREWCLAMP 7564597SANDVIK N331.1A-043505E-KL1020 MILLING CM T-/U-MAX&SCREWCLAMP 5738451SANDVIK N331.1A-054508E-L502040 MILLING CM T-/U-MAX&SCREWCLAMP 7295681SANDVIK 328R13-515 02-GM1025 328 INSERT FOR GROOVE MILLING 5758874SANDVIK RCKT1204M0-PH4220 MILLING CM T-/U-MAX&SCREWCLAMP 5740466SANDVIK 490R-140416M-PM1130 COROMILL 345/490 INSERT 6971895SANDVIK 390R-070204M-PM 1130 390 INSERT FOR MILLING 6851174SANDVIK 415N-070320M-M301010 MILLING CM T-/U-MAX&SCREWCLAMP 7855737SANDVIK N331.1A-043505E-L501040 MILLING CM T-/U-MAX&SCREWCLAMP 7295489SANDVIK 415N-070320M-M301040 MILLING CM T-/U-MAX&SCREWCLAMP 7855739SANDVIK R390-170408M-KH3040 MILLING CM T-/U-MAX&SCREWCLAMP 5746851SANDVIK R300-0828M-PM 1130 INSERT 7100974SANDVIK QD-NG-0318-020E-PM4340 MILLING CM T-/U-MAX&SCREWCLAMP 7564495SANDVIK 5B90N-0905H-ZS2-NW CD07 7374098
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Articles

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap