Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,438)
See Equipment
Shelving / Racks / Storage bins
(658)
Industrial furniture
(5,778)
See Storage
< Back
Rubix Categories
Equipment
Storage
Industrial furniture
Workshop furniture
Accessory for workshop furniture
FACOM HOOK CKS.64A
FACOM HOOK CKS.64A
Individual hook for cylindrical tools
References
facom:
CKS.64A
rubix:
1237868
ean:
3148513415038
Technical specifications
Type
individual hook for cylindrical tools
See all Specifications
Product details
Technical specifications
Product details : FACOM HOOK CKS.64A
Wall-mounted. Diameter from 12 to 15 mm.
Technical specifications
Attributes
Logistic Weight
8
g
Packaged dimensions (D x W x H)
40
x
25
x
25
mm
Package weight
8
g
Type
individual hook for cylindrical tools
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.03
excl. VAT
/
Each
£
3.64
incl. VAT
Usually arrives within 14 working days
Select variants (5)
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX SQ849060PLET SQ TUBE WORKBENCH EXTENSION 840.900.600 L/Grey
BEAVERSWOOD MAGNETIC EASY WIPE RACKING STRIP RED 30MM X 10M
BOTT 41010196.16 2.0M CUBIO BENCH OH KIT 20-04
BEAVERSWOOD MAGNETIC EASY WIPE RACKING STRIP RED 70MM X 10M MSR7R
BOTT U HOLDER 32 X 50MM 14010032 PACK OF 5
SPARTEX SSBEETOP6075 BEECH WORKTOP
BOTT 41010195.16 2.0M CUBIO BENCH OH KIT 20-03
MILWAUKEE 4932480701 PACKOUT CURVED UTILITY HOOK MOQ 5 ORDER IN MULTIP
BEAVERSWOOD MAGNETIC POCKET A3 VERTICAL PACK OF 10 MP3V/10
SPARTEX SSDINSERT72D 200MM DEPTH DRAWER INSERT OPTION D
SPARTEX SSDINSERT20C 125MM DEPTH DRAWER INSERT OPTION C
BOTT U HOLDER 32 X 100MM 14010034
BOTT DOUBLE SPRING CLIPS 10MM PACK OF 5 14013077
BEAVERSWOOD MAGNETIC POCKET A6 HORIZONTAL PACK OF 10 MP6H/10
SPARTEX SQ841260GLET SQ TUBE W/BENCH EXTENSION 840.1200.600 L/Grey