BOTT U HOLDER 32 X 100MM 14010034


perfo u-holder L 100 / W 40mm ø 6mm (pack of 5) WxDxH: 60x111x60mm zinc plated

References
bott:14010034
rubix:80038139
brand logo
brand logo
Technical specifications

Product details : BOTT U HOLDER 32 X 100MM 14010034


perfo U loop holder. Steel construction with fast and secure perfolock clip on design, for use with perfo panels. Supplied as a kit of 5. Finish: Zinc plated. WxDxH: 60x111x60mm

Technical specifications


Attributes
TypeU-Holder
Height60 mm
Depth111 mm
Width60 mm
Show UNSPSC/ECL@SS
£ 13.66 excl. VAT
/ Each
£ 16.39 incl. VAT
  • Usually arrives within 14 working days