Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,434)
See Equipment
Shelving / Racks / Storage bins
(654)
Industrial furniture
(5,778)
See Storage
< Back
Rubix Categories
Equipment
Storage
Industrial furniture
Workshop furniture
Accessory for workshop furniture
FACOM TOOL HOOK CKS.67A
FACOM TOOL HOOK CKS.67A
Individual hook for cylindrical tools
References
facom:
CKS.67A
rubix:
1237872
ean:
3148513415076
Technical specifications
Type
INDIVIDUAL HOOK FOR CYLINDRICAL TOOLS
See all Specifications
Product details
Technical specifications
Product details : FACOM TOOL HOOK CKS.67A
Wall-mounted. Diameter from 12 to 15 mm.
Technical specifications
Attributes
Logistic Weight
13
g
Packaged dimensions (D x W x H)
45
x
40
x
35
mm
Package weight
12
g
Type
INDIVIDUAL HOOK FOR CYLINDRICAL TOOLS
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.29
excl. VAT
/
Each
£
6.35
incl. VAT
Usually arrives within 14 working days
Select variants (5)
Add to cart
Create PDF from product
Check our products from related categories
BOTT DOUBLE SPRING CLIPS 10MM PACK OF 5 14013077
BEAVERSWOOD MAGNETIC EASY WIPE RACKING STRIP BLUE 30MM X 10M
SPARTEX SISPLOV4429L SIDE PANELS LOUVRE 440X290MM (SILVER) SILVER
BOTT 41010022.16V CUBIO BENCH 2M STRINGER FULL SET
SPARTEX SSDINSERT65D 150MM DEPTH DRAWER INSERT OPTION D
BOTT TOOL CARRIER 15001007
BOTT SPRING CLIPS 6MM PACK OF 5 14013059
SPARTEX SC846060LLXX EXTENSION BENCH 840X900X600 L/Grey
SPARTEX SQ841275LLET EXTENSION BENCH 840X1200X750 L/Grey
SPARTEX SSDINSERT92D 200MM DEPTH DRAWER INSERT OPTION D
BEAVERSWOOD MAGNETIC EASY WIPE RACKING STRIP GREEN 50MM X 10M
SPARTEX SILIGHTRL18L ABOVE BENCH LIGHT RAIL TO SUIT 1800MMSILVER
BEAVERSWOOD MAGNETIC EASY WIPE RACKING STRIP GREEN 20MM X 10M
BOTT MADIA 2 TILT BAR 12615003
SPARTEX SSBEETOP1565 BEECH WORKTOP