Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Machine tools
(183)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,984)
Power generator
(5)
Cleaning
(546)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(61)
Storage
(6,415)
See Equipment
Shelving / Racks / Storage bins
(654)
Industrial furniture
(5,759)
See Storage
< Back
Rubix Categories
Equipment
Storage
Industrial furniture
Workshop furniture
Accessory for workshop furniture
SPARTEX SSBEETOP1565 BEECH WORKTOP
SPARTEX SSBEETOP1565 BEECH WORKTOP
Accessory for workshop furniture Spartex
References
spartex:
UK-SSBEETOP1565
rubix:
225A2228
manufacturer :
SSBEETOP1565
Technical specifications
Type
Accessories
See all Specifications
Product details
Technical specifications
Product details : SPARTEX SSBEETOP1565 BEECH WORKTOP
Accessories to suit Workbenches.
Technical specifications
Attributes
Type
Accessories
Length
1500
mm
Depth
650
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
233.54
excl. VAT
/
Each
£
280.25
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
BOTT 43005009.16VCUBIO PERFORATED BACK PANEL 1300MM X 450MM LIGHT GREY
SPARTEX SSDINSERT9A5 250MM DEPTH DRAWER INSERT OPTION A
BEAVERSWOOD SELF ADHESIVE TICKET HOLDER 38 X 1000MM PACK OF 10 TS38/10
SPARTEX SSDINSERT91C 100MM DEPTH DRAWER INSERT OPTION C
BOTT VERSO 525X350MM HAZARDOUS SUBSTANCE-ADDITIONAL SHELF 16926970.12
BOTT SOCKET HOLDER 14018004
BEAVERSWOOD MAGNETIC EASY WIPE RACKING STRIP GREEN 30MM X 10M
BEAVERSWOOD MAGNETIC TICKET HOLDER 38MM X 1M PACK OF 10 TS38M/10
SPARTEX SIBPPEG18-12 PEG BACK PANEL 1200MM&1800MM BENCH 600MM SILVER
FACOM TOOL HOOK CKS.46A
BOTT SPRING CLIPS 19MM PACK OF 5 14013067
SPARTEX SQ849060LLET EXTENSION BENCH 840X900X600 L/Grey
BEAVERSWOOD MAGNETIC EASY WIPE RACKING STRIP GREEN 50MM X 10M
BOTT 41301009 SLIP RESISTANT MAT FOR DRAWERS 800 WIDE X 650MM DEEP
FACOM TOOL HOOK CKS.67A